ONE Outdoor Chair, Pack Of 4, Black

Order Code: ZT2702595S

£1,149.99 Inc VAT (20%)


Description

ONE outdoor chair, pack of 4, black. Supplied = assembled. Overall height = 800 mm. Overall length = 480 mm. Overall depth = 445 mm. Seat height = 460 mm. Seat depth = 400 mm. Seat length = 380 mm. Type of arm rests = without arm rests. Frame material = aluminium. Frame colour = jet black RAL 9005. Product type = outdoor chairs. Unpretentious aluminium chairs in retro design. Suitable for outdoor areas, pack of 4. The stylish ONE chairs for outdoor use impress with their clear linear design and are available in four muted colours. Upgrade your terrace or balcony and offer your employees and guests casual seating. If there are times you don't need the chairs, they are easy to stack and store to keep them out of the way.

See full description
Specifications for ONE Outdoor Chair, Pack Of 4, Black
  • Seat Depth
    400mm
  • Seat Height
    460mm
  • Frame Material
    Aluminium
  • Product Type
    Outdoor Chairs
  • Overall Depth
    445mm
  • Frame Colour
    Jet Black
  • Supplied
    Assembled
  • Overall Height
    800mm
  • Pack Quantity
    4
  • Overall Length
    480mm
  • Seat Length
    380mm
  • Arm Type
    Without Arm Rests

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome