Seven-level adjustable backrest: Find a comfortable position whilst sitting in carp chair.Removable padded seat cushion: Foam-filled head, seat and back keep you comfortable. Remove the zipped pad to reveal the mesh seat.Foldable metal frame: Powder coated steel and aluminium blend frame for a strong core. Camping chair for adults is easy to carry around - take with you on different trips.Adjustable legs: Keep foldable chair standing steady and balanced easily.Dimensions: 93H x 67L x 69Wcm. Folded: 85H x 68L x 15Wcm. Maximum load 180kg. No assembly required.