0
1
2
3
4
5
6
7

Set of 4 Fusion Garden/Patio Aluminium Dining Chairs with Armrests Light Grey

Order Code: ZT3286661S

£409.99 Inc VAT (20%)
£429.994.5% off


Description

The perfect choice for your outdoor seating space. These comfortable chairs are ideal for having dinner, reading and relaxing with your family and friends. Manufactured from rust free aluminium, supplied with a padded cushion back and feature comfortable armrests. 8mm Textilene rope side, which is breathable, UV treated, fade resistant and durable enough to withstand rain and wind for long time use. When dirty, just wipe with a damp or dry cloth. The comfortable 5mm polyester seat cushions and back cushions allow for relaxing whilst enjoying your garden.Designed with your comfort in mind yet are easy to clean as the covers can be removed and hand washed for easy maintenance. Dimensions - Chair size (W x D x H) : 690 x 560 x 850mm. Weight 6kg. Colours may slightly vary due to lighting conditions. 3 Year Guarantee*.
� PERFECT OUTDOOR SEATING - These comfortable chairs are ideal for having dinner, reading and relaxing with your family and friends.
� WEATHER-RESISTANT - The rust free aluminium chairs include an 8mm Textilene rope side, which is breathable, UV treated and fade resistant, while also being durable enough to withstand rain and wind for long time use.
� DESIGNED WITH COMFORT IN MIND - 5mm Polyester seat cushions and back cushions allow for relaxing whilst enjoying your garden.
� EASY MAINTENANCE - Easy to clean covers can be removed and hand washed. Textilene rope can be wiped clean with a damp cloth.
� DIMENSIONS - Chair size (W x D x H) : 690 x 560 x 850mm. Weight 6kg.
� 3 YEAR GUARANTEE - For your peace of mind. Colours may slightly vary due to lighting conditions.

See full description
Specifications for Set of 4 Fusion Garden/Patio Aluminium Dining Chairs with Armrests Light Grey
  • MFR Part No.
    DG50
  • Weight
    23.5kg
  • Depth
    56cm
  • Height
    85cm
  • Width
    69cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome