PADDED FACE HOLE: Massage table style design, gives your head a place to rest in - perfect for you when you're sunbathing on your front. Great for reading too in your garden and outdoor area.FOUR-LEVEL ADJUSTABLE BACK: Lounger can be be locked to different positions - easy to lie back at an angle you like.FOLDING METAL FRAME: Powder coated steel is strong and fully supportive. Easy to carry, easy to store.EXTRA CUSHIONS: Keeps you and your back comfortably supported. DIMENSIONS: 36H x 187L x 58Wcm. Folded: 58H x 71L x 15Wcm.MAXIMUM LOAD 120KG. NO ASSEMBLY REQUIRED.