Wooden Bench, Brown, Overall Height 930mm, 2 Seater

Order Code: ZT2721112S

£729.99 Inc VAT (20%)


Description

Wooden bench, brown, overall height 930 mm, 2 seater. Supplied = flat pack. Overall height = 930 mm. Overall length = 1325 mm. Overall depth = 610 mm. Seat material = wood, clear varnished. Seat colour = brown. Seat height = 430 mm. Seat depth = 460 mm. Seat length = 1300 mm. Type of arm rests = with arm rests. Frame material = pinewood. Frame colour = brown. Back rest material = wood, clear varnished. Back rest colour = brown. Number of seat and back rest slats = 1 pcs. Number of feet = 2 pcs. Plank size = 21x45 mm. Type of mounting = free standing. Product type = park benches/benches made of wood. Robust bench seat made of wood. Weatherproof: for permanent placement outdoors. Supplied flat pack - easy self-assembly.

See full description
Specifications for Wooden Bench, Brown, Overall Height 930mm, 2 Seater
  • Back Rest Material
    Wood, Clear Varnished
  • Overall Depth
    610mm
  • Seat Height
    430mm
  • Overall Height
    930mm
  • Mounting Type
    Free Standing
  • Seat Colour
    Brown
  • Supplied
    Flat Pack
  • Product Type
    Park Benches
  • Seat Depth
    460mm
  • Frame Material
    Pinewood
  • Overall Length
    1325mm
  • Seat Material
    Wood, Clear Varnished
  • Plank Size
    21x45mm
  • Back Rest Colour
    Brown
  • Number of Feet
    2
  • Seat Length
    1300mm
  • Arm Type
    With Arm Rests

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome