Wooden Bench, LxH 1525 X 870mm, White

Order Code: ZT2721043S

£539.99 Inc VAT (20%)


Description

Wooden bench, LxH 1525 x 870 mm, white. Supplied = flat pack. Overall height = 870 mm. Overall length = 1525 mm. Overall depth = 680 mm. Seat material = wood, clear varnished. Seat colour = white. Seat height = 430 mm. Seat depth = 460 mm. Seat length = 1500 mm. Type of arm rests = with arm rests. Frame material = pinewood. Frame colour = white. Back rest material = wood, clear varnished. Back rest colour = white. Number of seat and back rest slats = 1 pcs. Number of feet = 4 pcs. Plank size = 21x45 mm. Type of mounting = free standing. Product type = park benches/benches made of wood. Sturdy bench seat made of wood in a country house style, painted white. Weatherproof: for permanent placement outdoors. Supplied flat pack - easy self-assembly.

See full description
Specifications for Wooden Bench, LxH 1525 X 870mm, White
  • Overall Depth
    680mm
  • Overall Height
    870mm
  • Seat Height
    430mm
  • Back Rest Material
    Wood, Clear Varnished
  • Seat Colour
    White
  • Mounting Type
    Free Standing
  • Supplied
    Flat Pack
  • Product Type
    Park Benches
  • Frame Material
    Pinewood
  • Seat Depth
    460mm
  • Overall Length
    1525mm
  • Plank Size
    21x45mm
  • Number of Feet
    4
  • Seat Length
    1500mm
  • Back Rest Colour
    White
  • Arm Type
    With Arm Rests
  • Seat Material
    Wood, Clear Varnished

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome