0
1
2
3
4
5

2XL BBQ Smoker Grill & Union Jack Bunting

Order Code: ZT3961122S

£369.99 Inc VAT (20%)


Description

Elevate your garden parties to a new level with this ultimate XXL BBQ and Union Jack bunting bundle!

Become the BBQ king or queen with this XXL BBQ Smoker, the perfect outdoor companion for cooking up delicious food with family and friends. The extra-large grilling area is perfect for all your summer parties, with the added flexibility to use it as a traditional BBQ or closing the lid to give that beautiful smoked flavour. With a foldable shelf either side of the barrel you can keep plates, condiments, and extra supplies nearby to make entertaining guests easier than ever. As if that wasn't enough storage, there is also a fixed shelf below the grill and we've included 4 hanging hooks for each of the side shelves, ideal for keeping your cooking utensils neatly organised and close to hand. A built-in bottle opener means you can crack open a refreshing drink while you grill - this BBQ really does have it all. 

Featuring a deep coal chamber with a 5.5kg coal capacity and an adjustable coal tray with 6 heights, the smoker can easily be adapted to suit whatever dish you're cooking. This will give your food a distinctive flame grilled appearance and taste. A large front access door allows you to refill or stir charcoal as required to create an even cooking temperature. This, along with the temperature gauge, chimney and 4 x adjustable air vents, will give you more control over your cooking to serve up perfectly smoked meat, halloumi, or vegetables every time. Once cooked, simply place your food on the included warming rack and let the party commence!

The BBQ Smoker is super easy to clean with a removable ash tray and grill, made even simpler with the wire brush included. Its sleek and stylish design is sure to look great in your garden, and with two built-in wheels the barbecue can effortlessly be moved around. Whilst the tough, matt black powder-coated steel smoker with stainless steel finishings is built for durability, we have included a rain cover to keep it protected all year round.

With the addition of the vibrant 10m long Union Jack flag bunting, you can add a festive touch to your outdoor parties. Made from high-quality polyester, this double-sided bunting features the iconic red, white, and blue Union Jack design, and can be easily hung up around your BBQ area or patio to create a patriotic atmosphere for your gatherings. Whether you're celebrating the Kings Coronation, hosting a British-themed party, or simply want to add some flair to your outdoor space, this Union Jack flag bunting is the perfect addition to your BBQ setup.

With this XXL BBQ smoker and Union Jack flag bunting bundle, you'll have everything you need to elevate your grilling game and add a touch of patriotism to your outdoor events. 



Product Features:


* Stylish Design with Extra Large Cooking Area
* Excellent Temperature Control
* Height Adjustable Coal Tray
* 10m Bunting with 25 Triangle Flags
* Double Sided Union Jack Flag Design

Specifications:


* BBQ Colour: Black
* BBQ Weight: 39.38kg
* BBQ Material: Powder Coated Steel
* BBQ Height: 113cm/1.13m/44.5"
* BBQ Width:  142cm/1.42m/55.9"
* BBQ Depth: 63cm/0.63m/24.8"
* BBQ Grill Size: 77cm x 43.5cm
* BBQ Grill Material: Cast Iron
* BBQ Coal Capacity: 5.5kg
* BBQ Charcoal Shelf Heights: 6
* BBQ Number of Vents: 4
* BBQ Shelf Max Weight: 20kg
* BBQ Shelf Dimensions: 30.5cm x 30.5cm
* BBQ Shelf Height From Floor: 775mm/77.5cm/30.5"
* BBQ Warming Rack Material: A3 Steel Enamel Coated
* Bunting Weight: 50g
* Bunting Material: 65D Polyester
* Bunting Length: 10m
* Bunting Flag Dimensions: 20cm x 28cm
* Bunting Number of Flags: 25

Box Contents:


* 1 x XXL BBQ Smoker
* 1 x Durable 10m Union Jack Bunting
* 1 x Sturdy Wire Brush
* 1 x Waterproof Cover

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome