0
1
2
3

Square Propane Fire Pit Table 50000 BTU Gas Firepit with Glass Screen & Lid

Order Code: ZT4184262S

£229.99 Inc VAT (20%)


Description

Duo design: Both a gas fire pit and an outdoor dining table - do double the job in a compact size. Lid to cover the gas fire pits for garden when needed as a table.50000 BTU burner: Clean and smokeless burn, help retain the warmth longer. Pulse ignition system starts and adjusts flame easily (1 x AAA battery required) Gas-powered: Propane tank, easily installs into the base. Protected by the door to keep smokeless fire pit out of sight.Glass screen: When windy, glass guards the beautiful flame safely - you can still see the beautiful vivid colours.Dimensions: 64H x 81L x 81Wcm, max load: 50KG. REGULATOR AND HOSE INCLUDED - TANK IS NOT INCLUDED.

See full description
Specifications for Square Propane Fire Pit Table 50000 BTU Gas Firepit with Glass Screen & Lid
  • Fuel Type
    Propane
  • Max Load
    50kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome