28mm Corner Log Cabins Leygrove 10x14

Order Code: ZT3403994S

£3,599.99 Inc VAT (20%)


Description

An extra room and storage room in one building ideally suited for the corner of the garden. What more could you want or need in a garden building.

Features
Width 4340mm (14ft 2.90in)
Depth 2960mm (97ft 8.60in)
Ridge Height 2835mm (9ft 3.65in)
Eaves Height 2110mm (6ft 11.10in)
Construction Solid Sheet, 28 mm log (1.10in)
Locktype Mortice Lock
Window Type Joinery
Window Quantity 2
Fixed/Opening Opening
Double Door Yes
Separate storage room Can be positioned on right (Rowney) or left (Leygrove)
Perfect for corner location Yes
28 mm thick timber (1.10in) Yes
Solid Sheet floor included Yes
Solid Sheet roof Yes
Draft seal system Yes
Pressure treated floor joists Yes
Optional toughened glass Yes
Optional double glazing Yes
Optional felt tiles Yes
Bespoke size service available Yes
Professional Installation Available Yes
Please Note
Furniture in Photographs is NOT Included
Product may be treated/painted differently in the images than how it comes as standard

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome