FOLDABLE & PORTABLE: Equipped with a central lock to open and retract the pop up gazebo tent automatically. The bag with pulleys for easy storing and carryingCANOPY & CURTAINS: The double top provides a large degree of protection against UV 50+. Air vents in the sun canopy top provide ventilation and heat dissipation. With 4 removable zippered mesh sidewalls, ensure good ventilation and provide a comfortable space to let you enjoy your leisure time outdoorsADJUSTABLE LEGS: The height of legs can be adjusted in three levels through the knob, you can adjust the height of the easy up canopy according to your necessariesINCREASE STABILITY: The frame is made with steel for strength. The use of wind rope and ground nails fixing method to make the folding canopy more stablePOP UP GAZEBO CANOPY DIMENSION: Overall Dimension: 364L x 364W x 294H cm.
NOTE: NEED TO BE PUT AWAY ON WINDY OR RAINY DAYS.