RETRACTABLE CANOPY: The pergola with retractable roof allows you to create shade at a specific spot when needed. Suitable for shielding yourself from the sun any time of day. Beautiful and functional piece - will impress guests at your outdoor gatherings.METAL FRAME: A tough structure which stands steadily, powder coated for extra strength. Rust-resistant means the pergola kit is suitable for outdoor use.UV-RESISTANT CANOPY: Top coating of the garden pergola helps protect you from sun damage for safety outdoors.EASY TO ASSEMBLE: Will be up in no time, with eight anchor bolts to fix to the floor - keeping the metal pergola stable where possible.DIMENSIONS: 221H x 298L x 213Wcm. Canopy: 281L x 193Wcm.