SUITABLE FOR 3X4M GAZEBOS: An easy and cost-effective way to extend the life of your outdoor shelter.EASY TO INSTALL: 'C'rings and hooks both included, making the gazebo side curtains suitable for a large range of gazebos. Effortless and quick set-up.THICK CANOPY: High-quality polyester fabric is tough and durable, shields you inside. Zip fastening to open and close easily when attached the gazebo sides panels only.NOTE: 'C'rings suitable for square/rounded beams, hooks are suitable for sliding rails. Gazebo frame is NOT included. Do not wash.ACCESSORIES INCLUDED: sidewall x 4 pcs (sidewall dimensions: 352L x 205H cm) , hooks x 48 pcs, C rings x 48 pcs.