Foldable Travel Baby Stroller with Fully Reclining


£199.99 Inc VAT (20%)

See all variants from £199.99

Description

2-in-1 travel stroller: Can be used as a seat and sleeping basket. The seat can be fit both ways, allowing you to face and interact with your child. A storage basket at the bottom – keep their favourite toys, snacks and other essentials.Adjustable and foldable: With three positions, the canopy can change angles. When not in use, fold the lightweight stroller, so it's easy to carry and store, saving space.Easy to use: Weighing only 10kg, this compact stroller has swivelling and lockable wheels, making it easy to control, even with a hand. Includes shock absorbing wheels, ensuring it strolls smoothly, whilst the brakes keep it in position when needed.Comfortable: Backrest can be adjusted to different angles – children will be comfortable, especially when it's nap time. To make sure it's easy to push, the handle has a range between 80-112cm (off the ground) , suiting different heights.Dimensions: 106H x 96L x 61Wcm. Folded: 40H x 72L x 60Wcm. Storage basket: 55L x 42Wcm. Suitable for 0-36 months. Maximum load 15kg. Easy assembly required. Certification: EN1888.

Feature Attributes

Maximum Load:
15 kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome