Football Game Table 84.5cm Wood Soccer Arcade Game Room, Bars w/2 Foosballs
Hover to enlarge the image

Football Game Table 84.5cm Wood Soccer Arcade Game Room, Bars w/2 Foosballs

Order Code:
MPN:

QuantityPriceDiscount
1 - 4£59.990%
5 +£57.594%

Product Description

FULL SIZED FOOTBALL TABLE: Space for four people to play - easy to have fun with your family/friends in your home, any time. Recommended age: 14+22 MINI PLAYERS: A classic 3:4:4 formation over eight rods. Gripped rubber handles on the rods so you can hold on and play comfortably.BEAUTIFUL AND STURDY: Made from MDF, table is fine to be used everyday. Stainless steel rods will keep in shape. Four large legs with anti-slip feet so it stands steady.END SCORE BOARDS: Easy to keep track of who's winning (and losing!) Two foosballs included.DIMENSIONS: 61.2H x 84.5L x 40Wcm. Gaming area: 74.2L x 38.2Wcm. ASSEMBLY REQUIRED.

Specifications
Material
MDF
Product Type
Football Game Table

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome