Three-in-one design: This toddler easel features a blackboard, whiteboard and top paper roll. Great for keeping children entertained, whilst boosting their creativity.Adjustable height: Customise the easel board's height to 107cm, 112cm or 117cm. Kids can continue drawing as they grow taller.Solid material: Made with a sturdy A-shape frame, using pinewood and MDF, this kids art easel is durable and stable – suitable for daily use.Storage shelf: Keep art supplies and accessories organised.Dimensions: 117H x 40W x 56Dcm. Suitable for ages 3-6 years. Certification: EN71-1-2-3. Assembly required.