Kids Toy Rocking Horse Wood Plush Pony Wooden Riding Traditional Gift W/Sound330-004BN

Order Code: ZT3348059S

£62.99 Inc VAT (20%)
£69.9910% off
QuantityPriceDiscount
1 - 4£62.990%
5 +£60.474%


Description

Classic Toy with Authentic Sounds: Combines a traditional horse design with updated features such as neighing sound like a real horse when the ears are pressed.Soft Plush Body: A softly padded polyester plush body and comfortable riding saddle recreate the look and feel of thrilling horseback riding adventures.Safe and Gentle Rocking: Smooth rocking ensures safety, let your child feel like they are riding without the danger of actual riding.Lightweight and Long-Lasting: Features a solid and stable metal frame that weighs only 2.5kg while still supporting up to 60kg of weight.Suitable Ages: This quality toy is recommended for children age 3-6 years old, provides a fun experience for older kids as well. Overall Dimension:74L x 28W x 65Hcm.

See full description
Specifications for Kids Toy Rocking Horse Wood Plush Pony Wooden Riding Traditional Gift W/Sound330-004BN
  • Weight
    2.5kg
  • Product Type
    Rocking Horse
  • Material
    Metal

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome