McLaren Mcl 35 Liveries Licensed 12V Quad Bike w/Suspension


£153.99 Inc VAT (20%)

See 2 Product Variants
£153.99

Description

McLaren MCL 35 Liveries licensed: A cool, sleek and sporty design, this electric quad bike captures the imagination, providing a world of excitement.Realistic driving experience: Just like a real vehicle, this kids electric quad has bright headlights. You can play your music, thanks to the USB and AUX slot.Safe to ride: Powered by two motors, it includes a shock-absorbing suspension system, ensuring this electric quad rides smoothly on different terrain.Two speed settings: Low speed is 3km/h, whilst the top speed is 6km/h. No matter what speed, this battery-powered quadbike starts slowly for safety.Dimensions: 73.5H x 107L x 71Wcm. Seat: 23W x 42Dcm. Suitable for ages 3-8 years. Maximum load 30kg. Assembly required.

Feature Attributes

Maximum Load:
30 kg
Product Type:
Electric Quad Bike

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome