Polycarbonate Hardtop Gazebo Canopy with Double-Tier Roof and Aluminium Frame84C-215V01
Hover to enlarge the image

Polycarbonate Hardtop Gazebo Canopy with Double-Tier Roof and Aluminium Frame84C-215V01

Order Code:
MPN:

Product Description

POLYCARBONATE ROOF: Thick panels create a safe shelter, which is UV and water resistant to protect from harmful UV rays or light rain. Two-tier design for better airflow.ALUMINIUM AND METAL FRAME: Blended metal frame is extremely strong: it's sturdy and resistant to light weathering for prolonged wear. Size is very spacious - plenty of room for your garden parties and other outdoor gatherings.CURTAINS WITH NETS: Removable netting protects against bugs when you're inside. Curtains can be left open and closed - you can create privacy whenever.ACCESSORIES INCLUDED: Expansion screws and ground stakes, keeps structure extra steady and stable.DIMENSIONS: 2.95H x 3.6L x 3Wcm. Eave: 2.05Hm. ASSEMBLY REQUIRED.

Specifications
Material
Polycarbonate
Product Type
Gazebo Canopy

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome