Steel Pergola Gazebo with Retractable Canopy


£399.99 Inc VAT (20%)

See all variants from £399.99

Description

RETRACTABLE CANOPY ROOF: The metal pergola can be moved to any position depend on the occasion and the weather.STURDY STEEL FRAME: Crafted from powder coated and rust resistant, the garden pergola stays strong for years to come.UV RESISTANT CANOPY: Keep you shaded on warm and sunny days. Grommet holes on the pergola canopy allows liquid to drain safely.16 GROUND STAKES INCLUDED: Pin pergola kit to the ground, keeps it more stable and steady. DIMENSIONS: 230H x 350L x 350Wcm. Interior: 225H x 310L x 310Wcm.PERFECT FOR GARDENS AND PATIO AREAS. ASSEMBLY REQUIRED.

Feature Attributes

Product Type:
Pergola Gazebo
Material:
Steel
Finish:
Powder-coated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome