3 Pcs Garden Seating Set w/Sofa Lounge Coffee Table Outdoor Patio Furniture

Order Code: ZT3351600S

£699.99 Inc VAT (20%)


Description

THREE-PIECE SET: The garden furniture sets includes two three-seater sofas and a matching coffee table, giving plenty of room for friends and family to relax together in the garden/outdoors.CONVERTIBLE GARDEN SOFA: Outdoor corner sofa both features four-level adjustable back, transforming into a lounger to switch up the layout and relaxation style. Backs can also be detached and moved into a different position.STEEL FRAME: The backyard furniture's solid steel frame supports the weight properly when being used. Cushions on the seat and back of the corner garden seating for comfort, covers are removable and washable.FOOT PADS: The balcony furniture also has foot pads to protect the floor. DIMENSIONS: Sofa: 70H x 198W x 70Dcm. Table: 30H x 62W x 62Dcm.MAXIMUM LOAD: Sofa: 330kg. Table: 50kg. ASSEMBLY REQUIRED.

See full description
Specifications for 3 Pcs Garden Seating Set w/Sofa Lounge Coffee Table Outdoor Patio Furniture
  • Assembly
    Required
  • Product Type
    Garden Seating Set
  • Material
    Steel
  • Number of Pieces
    3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome