3 Piece Cast Aluminium Garden Bistro Set with Parasol Hole for Balcony, Patio

Order Code: ZT3352647S

£153.99 Inc VAT (20%)


Description

Three-piece bistro set: Formed of two armless chairs and matching round table. A great addition to your garden and outdoor areas - relax and unwind in style.48mm umbrella hole: In the middle of the table, a secure place to hold a parasol - keeping you protected from the sun's glare. Parasol is not included.Cast aluminium structure: All three pieces of this set is strong, supportive and resistant to rusting. Finished with a bronze coloured paint for a chic look.Adjustable feet: Anti-slip pads keep the bistro table and chairs level and in place.Dimensions: Chair: 88H x 39W x 52Dcm. Table: 65.5H x Φ60cm. Maximum load: Chair: 120kg. Table: 60kg. Assembly required.

See full description
Specifications for 3 Piece Cast Aluminium Garden Bistro Set with Parasol Hole for Balcony, Patio
  • Material
    Cast Aluminium
  • Product Type
    Garden Bistro Set
  • Colour
    Bronze
  • Number of Pieces
    3
  • Chair Dimensions
    88H x 39W x 52acm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome