3 Pieces Garden Bistro Set Folding Glass Table and 2 Chairs for Garden Porch

Order Code: ZT3352132S

£99.99 Inc VAT (20%)


Description

THREE-PIECE BISTRO SET: For the garden and outdoors, comes with a simple square table and two matching mesh chairs – great for relaxing and dining with company.TEMPERED GLASS TABLE TOP: Thick, safe top for a handy resting place. Smooth, sleek and easy to clean.METAL FRAME: Powder coated for extra strength, each piece is supportive of your weight. Mesh seats are breathable.FOLDING: Easy to store away and take out when needed – great for homes, flats and apartments with little outdoor space.DIMENSIONS: Table: 70L x 70W x 70Hcm. Chair: 54L x 44W x 78Hcm. Weight Capacity: Table: 70kg. Chair: 114kg. No assembly required.

See full description
Specifications for 3 Pieces Garden Bistro Set Folding Glass Table and 2 Chairs for Garden Porch
  • Product Type
    Garden Bistro Set
  • Frame Material
    Metal
  • Assembly Required
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome