3 Pieces Lounge Chair Set Garden Recliner Chair with Coffee Table for Patio84B-570CW

Order Code: ZT3351508S

£111.99 Inc VAT (20%)


Description

THREE-PIECE SET: Comes with two reclining garden chairs and a small table, giving room to relax with someone.CURVED DESIGN: The moulded shape is more comfortable and supportive of your body shape, our recliner garden chair with the high armrests adds extra support.METAL FRAME: A solid and tough structure of the garden recliner is durable to peeling for extra lifespan. The tempered glass table-top is solid and a safe holding surface.MESH SEATS: Comfortable on the skin, cleans and dries easily. SUN LOUNGER SET DIMENSIONS: Lounger: 59W x 169D x 66Hcm. Table: 41L x 41W x 45Hcm.OVERALL DIMENSIONS: 200L x 175W x 70Hcm (set) MAXIMUM LOAD 120KG. ASSEMBLY REQUIRED.

See full description
Specifications for 3 Pieces Lounge Chair Set Garden Recliner Chair with Coffee Table for Patio84B-570CW
  • Product Type
    Lounge Chair Set
  • Maximum Load
    120kg
  • Frame Material
    Metal
  • Lounger Dimensions
    59W x 169D x 66Hcm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome