3Pcs Rattan Rocking Set Patio Bistro Table Chairs Conversation w/Cushion

Order Code: ZT3350974S

£153.99 Inc VAT (20%)
£159.993.5% off


Description

THREE PIECE OUTDOOR SET: Includes two large armchairs and a matching table.HIGH QUALITY RATTAN: Made from PE wicker, it has been built to last for years to come. Supported with a metal frame for extra stability and durability.COMFORTABLE: Each chair features two thick padded cushions. Cushion covers can be washed easily with the zip fastening for simple removal.ROCKING DESIGN: Allows you to drift away peacefully at your own pace.TEMPERED GLASS TOP TABLE: Adds a sleek finishing touch and ensures it’s easy to clean anDmaintain. DIMENSIONS: Chair: 66W x 64D x 71Hcm. Table: 49H x 46L x 46Wcm. MAXIMUM WEIGHT CAPACITY: Chair: 160kg. Table: 80kg. ASSEMBLY REQUIRED.

See full description
Specifications for 3Pcs Rattan Rocking Set Patio Bistro Table Chairs Conversation w/Cushion
  • Assembly
    Required
  • Product Type
    Rattan Rocking Set
  • Number of Pieces
    3
  • Material
    Metal frame

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome