4PC Rattan Sofa Bistro Set Outdoor Garden Patio Wicker Chairs Table Conservatory

Order Code: ZT3351038S

£299.99 Inc VAT (20%)


Description

Four-piece set: The 4 piece rattan garden furniture set includes two armchairs, a loveseat, and coffee table. Perfect for relaxing by yourself or with friends when they visit. Thick cushions: The garden sofa set with cushions placed on the seats so you can relax comfortably. Covers are removable and washable for easy cleaning. Glass table top: This rattan furniture with sleek and sophisticated look, smooth surface can be wiped clean easily. Metal frame, wrapped in rattan: This garden corner sofa with powder coated, rust-resistant metal for a strong and stable base. PE wicker for extra durability and protection. Easy to clean and resistant to UV and light water damage. Dimensions: Single Sofa Dimension: 57W x 60D x 77H (cm) Tea Table Dimension: 75L x 40W x 38H (cm) Double Person Sofa: 108L x 60D x 77H (cm) Assembly required.

See full description
Specifications for 4PC Rattan Sofa Bistro Set Outdoor Garden Patio Wicker Chairs Table Conservatory
  • Assembly
    Required
  • Product Type
    Rattan Sofa Bistro Set
  • Material
    Rattan
    Metal

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome