4Pcs Sectional Rattan Sofa Garden Furniture Set

4Pcs Sectional Rattan Sofa Garden Furniture Set


£949.99 Inc VAT (20%)
Up to 16.5% off

See all variants from £949.99

Description

LUXURIOUS FOUR-PIECE SET: The rattan corner sofa includes two loveseats with attached end tables, a corner seat and a square table. The grey rattan sofa set can be arranged however you wish.MADE FROM PE RATTAN: The metal frame of the garden corner sofa is easy to clean and look after and ensures durability for years to come.STEEL FRAME: The steel frame of corner garden furniture keeps it stable and sturdy.
WOOD GRAIN PLASTIC TOP ON TABLES: The rattan garden furniture sets are finished with a sprayed treatment, it can be looked after easily.COMFORTABLE: The seats of the garden rattan furniture sets are with thick padded cushions provide hours of comfort and support.DIMENSIONS: Table: 84W x 84D x 30Hcm. Corner seat: 84W x 84D x 73Hcm. Loveseat: 165W x 84D x 73Hcm. Loveseat seat: 125W x 68D x 30Hcm. MAXIMUM WEIGHT CAPACITY: Table: 80kg. Corner seat: 160kg. Loveseat: 320kg. ASSEMBLY REQUIRED.

Feature Attributes

Colour:
Grey

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome