5 PC Rattan Set Wicker Coffee Chair Table Garden Cushion Furniture Conservatory863-009BK

Order Code: ZT3350035S

£279.99 Inc VAT (20%)
£299.996.5% off


Description

SAPCE SAVING: Chairs and footrests of the rattan cube garden furniture can be stored under the table when not in use to save space. Foorests also can be used as stoolsDURABLE CONSTRUCTION: Woven of durable, low-maintenance material of the rattan dining sets that replicates the look and feel of traditional wicker but is more resistant to sun, rain, heat and cold. Hidden underneath is a rust-resistant steel frame to provide durable and lasting support for the rattan table and chairsCOMFORTABLE SEATING: Experience the ultimate in relaxation with corner dining table set that lets you sink into comfort. Thick bottom-supporting cushions keep you and your guests comfortable and content extended periods of timeLOW MAINTENANCE: The resin coated garden dining set is weather-resistant and easy to clean. The cushion covers can also be removed, and use machine washing as neededDIMENSIONS: Table Size: 120L× 60W × 72H cm/2×Chair Size: 56L × 52 W × 87H cm/2×Footrest Size: 41L ×41W × 31H cm

See full description
Specifications for 5 PC Rattan Set Wicker Coffee Chair Table Garden Cushion Furniture Conservatory863-009BK
  • Product Type
    Rattan Set
  • Material
    Rattan

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome