0
1
2
3

5 Piece Dining Table & Chairs Set Space Saving Dining Table & 4 Chairs Grey

Order Code: ZT4184506S

£184.99 Inc VAT (20%)


Description

Five-piece dining set: Comes with rectangle table and four matching dining chairs. Suitable for family dinners, breakfast gatherings, friendly get-togethers and more.Scadi style: Simple and stylish design, the table with 4 chairs looks great in all interior styles. White table tops and natural-finish wooden legs.Wooden legs: Both the table and chairs in this dining room set keep you fully supported.Adjustable feet, with anti-slip feet: Kitchen table and chairs keep steady on uneven ground, pads gently protect against marks.Dimensions: Table: 75H x 120L x 70Dcm. Chair: 83H x 43W x 52.5Dcm. Maximum load: Table: 50kg. Chair: 120kg. Assembly required.

See full description
Specifications for 5 Piece Dining Table & Chairs Set Space Saving Dining Table & 4 Chairs Grey
  • Material
    Wood
  • Colour
    Grey
  • Product Type
    Dining Table & Chairs Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome