5 Piece Outdoor Dining Furniture Set with Cushions Parasol Hole Cast Aluminium

Order Code: ZT3352468S

£669.99 Inc VAT (20%)


Description

FIVE PIECE ANTIQUE-STYLE SET: Beautiful bronze colour, with pretty carved flower design. Includes four chairs and a round table, making it suitable for families and shared accommodation with friends. Suitable for (practically) all garden and outdoor areas.CUSHIONS INCLUDED: Thick padded seats on all chairs to keep you comfortable over extended periods. Zipped covers are removable and washable.UMBRELLA HOLE: The table can hold a parasol with Φ50mm pole in the middle, keeping a parasol in place to protect you.CAST ALUMINIUM STRUCTURE: Finished with a powder coating for extra strength, each piece is tough and durable. Resistant to rusting. Adjustable foot pads to keep balanceDIMENSIONS: Table: Φ100 x 72Hcm. Chair: 63W x 67D x 91Hcm. Maximum load: Table: 60kg. Chair: 120kg.

See full description
Specifications for 5 Piece Outdoor Dining Furniture Set with Cushions Parasol Hole Cast Aluminium
  • Material
    Cast Aluminium
  • Colour
    Bronze

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome