1. Furniture, Linens & Decor/
  2. Outdoor Furniture & Storage/
  3. Patio Furniture/
  4. Outdoor Lounge Sets
6 Piece Rattan Garden Furniture Set with Table, Cushions and Stool

6 Piece Rattan Garden Furniture Set with Table, Cushions and Stool


Select
Select
See all variants from
£339.99

Inc VAT (20%)

Up to 17% off
See all variants from £339.99

Product Description

Six-piece set: Includes an armchair, two side chairs, an armless chair, a footstool and a matching coffee table.Comfortable: Thick seat and back cushions, sink in and enjoy using this wicker patio furniture set. Removable and washable covers.Steel frames: A strong core, keeps you supported during use.Plastic rattan outer: Stylish wicker for garden style, resistant to UV and water damage.Dimensions: Armchair: 67H x 70W x 72Dcm. Side chair: 67H x 66W x 72Dcm. Armless chair: 67H x 62W x 72Dcm. Table and stool: 33H x 62L x 62Wcm. Maximum load: Chair: 120kg, Table: 50kg. Assembly required.

Attributes

Frame Material:

Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome