7 Piece Outdoor Cushion Pad Set for Rattan Furniture, Lightweight and Durable84B-864V70

Order Code: ZT3352634S

£112.99 Inc VAT (20%)
£119.995.5% off


Description

RATTAN SOFA CUSHION SET: Seven pieces, includes three small seat cushions, a big seat cushion and three back cushions. Easy way to update your garden and outdoor dining sets.THICK FILLING: Filled with cotton, will keep you comfortable as you sit outdoors - great for relaxing under the sun.FABRIC COVERS: Polyester is smooth, mild weather resistant. Cover, with zip fastening, is removable and easy to clean.SIMPLE COLOUR: Pairs with your current rattan furniture, enhances the look.DIMENSIONS: Small cushion: 67L x 67W x 8Dcm. Large cushion: 75L x 75W x 8Dcm. Back cushion: 67W x 28H x 8Dcm. Suitable for Outsunny Rattan Sofa Set: 860-017BN, 860-017GY, 860-017V70, 860-017BK. Amazon ASINS: B08LQ1FLQ5, B079JR72CM, B079JT4MVK, B078W3QR3S.
Note: Please measure your furniture size carefully before buying to make sure our cushion set fits well.

See full description
Specifications for 7 Piece Outdoor Cushion Pad Set for Rattan Furniture, Lightweight and Durable84B-864V70
  • Number of Pieces
    7
  • Product Type
    Outdoor Cushion Pad Set
  • Colour
    Simple
  • Material
    Polyester

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome