Firewood Stand Log Rack Holder w/4-PC Fireplace Tools Set Indoor Outdoor, Black

Order Code: ZT3351459S

£40.99 Inc VAT (20%)
£44.998.5% off


Description

TOOLS INCLUDED: Log poker, pincers to pick up and move logs, a broom and shovel for keeping the area clean. The log holder makes everything you need together.METAL STRUCTURE: Tough and strong frame which will fully support firewood logs up to 100kg. Matte black finish for extra protection.ELEVATED BOTTOM: Logs won't touch floor, The firewood holder keeping them as dry and aerated as possible, so they're ready to be used at any time.TWO SIDE HOOKS: Holds smaller branches easily. DIMENSIONS: Main: 76H x 84L x 33Dcm. Branch holder: 32L x 29Wcm.MAXIMUM LOAD 100KG. ASSEMBLY REQUIRED.

See full description
Specifications for Firewood Stand Log Rack Holder w/4-PC Fireplace Tools Set Indoor Outdoor, Black
  • Product Type
    Firewood Stnd
  • Maximum Load
    100kg
  • Material
    Metal
  • Colour
    Black
  • Finish
    Matte Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome