0
1
2
3

Foldable Sun Lounger Set with Reclining Back Outdoor Lounger with Padded Seat Grey

Order Code: ZT4184314S

£143.99 Inc VAT (20%)


Description

Five-position reclining back: Set portable sun lounger to an angle you like best. Comfortable: Foam cushion and wide seat, with padded headrest. Metal frame: Powder coated for extra strength, a supportive core. Foldable: Garden lounger is easy to carry and store. Dimensions: 36H x 65L x 188Wcm. Folded: 19H x 75L x 65Wcm. Maximum load 120kg. No assembly required.

See full description
Specifications for Foldable Sun Lounger Set with Reclining Back Outdoor Lounger with Padded Seat Grey
  • Product Type
    Sun Lounger
  • Colour
    Grey
  • Frame Finish
    Powder Coated
  • Frame Material
    Metal
  • Maximum Load
    120kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome