0
1
2
3

Foldable Sun Lounger with Reclining Back Outdoor Sun Lounger with Padded Seat Blue

Order Code: ZT4184304S

£79.99 Inc VAT (20%)
£84.995.5% off


Description

Five-position reclining back: Set portable sun lounger to an angle you like best. Comfortable: Foam cushion and wide seat, with padded headrest. Metal frame: Powder coated for extra strength, a supportive core. Foldable: Garden lounger is easy to carry and store. Dimensions: 36H x 65L x 188Wcm. Folded: 19H x 75L x 65Wcm. Maximum load 120kg. No assembly required.

See full description
Specifications for Foldable Sun Lounger with Reclining Back Outdoor Sun Lounger with Padded Seat Blue
  • Colour
    Blue
  • Product Type
    Sun Lounger
  • Maximum Load
    120kg
  • Assembly Required
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome