Folding Outdoor Reclining Sun Lounger Chair W/Pillow Aluminium Frame Black

Order Code: ZT3351787S

£79.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£79.990%
5 +£76.794%


Description

TRI-FOLD DESIGN: Closes to a third of the size, making the folding sun lounger easy to carry and store. Great for keeping in your car and using on weekend trips.FIVE-POSITION BACK: This garden sun lounger with various angles, easy to adjust and set to most comfortable when you lie back. The second half of the seat can be put down to a reclining position
NOTE: The lowest adjusting slot is NOT usableALUMINIUM FRAME: This portable sun lounger made of strong and durable structure, supporting your body when relaxing. Foot pads on each corner, keeps it balanced.TEXTELINE SEAT: The sun loungers for garden come with soft fabric holds your body, with removable pillow for comfort and support. DIMENSIONS: Upright: 76H x 170L x 60Wcm. Flat: 28H x 189L x 60Wcm.MAXIMUM LOAD 120KG. EASY TO ASSEMBLE.

See full description
Specifications for Folding Outdoor Reclining Sun Lounger Chair W/Pillow Aluminium Frame Black
  • Maximum Load
    120kg
  • Frame Material
    Aluminium
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome