0
1
2
3

Folding Sun Lounge with Reclining Back Outdoor Sun Lounge with Reading Hole Beige

Order Code: ZT4184421S

£63.99 Inc VAT (20%)
£69.998.5% off


Description

Five back angles: From sitting up, to midway lounging, to laying down completely. Set to a position of your choice. Fabric seat, with pillow and face hole: Holds you comfortably on outdoor lounge chair. Pillow for head support and comfort. Dual-use design reading hole, when not in use cover the reading hole with cover fabric. Steel frame: Powder coated finish means extra strong. Keeps you supported. Foldable, with handle: Easy to carry garden lounger around. Dimensions: Reclined: 36H x 68W x 189Dcm. Folded: 15H x 76L x 68Wcm. Seat: 68W x 130Dcm. Maximum load 120kg. No assembly required.

See full description
Specifications for Folding Sun Lounge with Reclining Back Outdoor Sun Lounge with Reading Hole Beige
  • Maximum Load
    120kg
  • Finish
    Powder Coated
  • Colour
    Beige
  • Product Type
    Sun Lounge

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome