Pack of 14 cushion covers: Includes six seat covers, six large back cushions and two small back cushions. The perfect revamp for your outdoor sofa sets this season and beyond.Fabric covers: Durable polyester for prolonged use. Machine washable for freshness.Zip fastenings: Easy to fit the covers on. Easy to put on and take off, whenever.Dimensions: Seat cushion: 65L x 65W x 8Dcm. Large back cushion: 65W x 30.5H x 8Dcm. Small back cushion: 57W x 30.5H x 8Dcm.NOTE: Please measure your cushion size carefully before buying.