0
1
2
3

Kids Table & Chairs Childrens Desk with 2 Chairs Pink

Order Code: ZT4184572S

£49.99 Inc VAT (20%)


Description

Give your kids the space they need to learn, grow and play with our ZONEKIZ table and chair set. Designed for ages 3-8, it fosters independence – no more struggling to get on or off chairs. They can read, study, eat and play. Plus, there's an extra chair for siblings or friends. With its charming animal-inspired design, it's a delightful addition to any room. More than furniture, it's a haven for development and creating lasting memories. - Three-piece set, including one desk and two matching chairs
- Ideal for ages 3-8 years - suitable for arts and crafts, activities, homework and eating snacks
- A cute and playful design, uplifting their space
- Rounded edges for extra safety
- Assembly required- Colour: Pink
- Material: MDF and pine
- Dimensions: 44H x 60L x 60Wcm. Chair: 50H x 26.5W x 26.5Dcm. Seat: 26H x 26.5W x 22.5Dcm. Back: 24.5H x 29L x 26Wcm
- Weight capacity: Table: 20kg. Chair: 30kg
- Recommended age: 3-8 years
- Qualification: EN 71-1-2-3, EN17191
- Item label: 312-102V00PK

See full description
Specifications for Kids Table & Chairs Childrens Desk with 2 Chairs Pink
  • Product Type
    Kids Table & Chairs
  • Colour
    Pink

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome