TWO-PIECE SET: The garden daybed is formed of the sofa and footstool - use together or separately. Hinged sides as a handy side tray. The sofa features 5 level adjustable back from 90° to 165°.STEEL WRAPPED IN RATTAN: The double sun lounger has a strong underlying core, wrapped with PE wicker - stylish piece of garden furniture! Weather and UV resistant.CUSHIONS: Thick seat, base and stool cushions of the rattan sun loungers are filled with sponge for comfort whilst relaxing. Removable and washable cushion covers of the garden bed for easy cleaning and freshness. The cushion of the Ottoman can be stored in a hidden storage box for easy storage.DIMENSIONS: Two-seater Dimension: 96H x 130W x72Dcm. Double Footstool: 32H x 117W x 49Dcm, Weight Capacity: 320kg (sofa) , 160kg (footstool) ASSEMBLY REQUIRED.