Outdoor Garden Rattan Sofa Lounger Recliner Wicker Patio Furniture Set

Order Code: ZT3350873S

£519.99 Inc VAT (20%)


Description

DURABLE MATERIAL: The rattan garden daybed is made from high quality durable 10mm PE rattan (other sellers are 6mm) , fully weatherproof & UV resistant so will not fade in the sun.COMFORTABLE SEAT CUSHION: 8cm thick cushions of the rattan sun loungers filled with fire retardant sponge offer you top comfort, meets UK standard BS5852. Please note the cushion covers of the garden bed are removable and washable, but the cushions are not 100% weather proof and should not be left out in bad weather.ADJUSTABLE RECLINER ANGLE: The garden day bed have five positions to adjust the recliner angle, and can be laid completely flat or into a sit up position.MODERN TEA TABLE: The outdoor day bed comes with a tempered glassed side table which also has an umbrella hole, very practical for a drink, and whose door can be opened for things storage.DIMENSIONS: 195L x 165W x 96Hcm. Seat size: 58W x 65D x 31Hcm. Tea table size: 31.5W x 74D x 64Hcm. Footrest size: 57W x 62L x 31Hcm.

See full description
Specifications for Outdoor Garden Rattan Sofa Lounger Recliner Wicker Patio Furniture Set
  • Cushion Thickness
    8cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome