1. Furniture, Linens & Decor/
  2. Outdoor Furniture & Storage/
  3. Patio Furniture/
  4. Outdoor Lounge Sets
Rattan Bistro Set Outdoor Garden Patio Coffee Table & Chair Set

Rattan Bistro Set Outdoor Garden Patio Coffee Table & Chair Set


See all variants from
£79.99

Inc VAT (20%)

Up to 4.5% off
See all variants from £79.99

Product Description

3-PIECE COFFEE SET: This sleek, contemporary garden bistro sets includes 2 single chairs, and 1 top side table that is sure to complement any patio garden setting.DURABLE MATERIAL: This rattan 2 chairs and table set for garden rattan set built from durable all-weather PE wicker on a weather-resistant steel frame, suitable for outdoor garden, park, patio, backyard and conservatory or indoor room.COMFORTABLE SEATING: This garden bistro set for 2 is lightweight and portable design, easy to carry and convenient to store.PRACTICAL TABLE: The rattan bistro furniture set adds a sophisticated and convenient space to places drinks, meals and other accessories.DIMENSIONS: Table Dimension: 60L x 60W x 72H cm. Chair Dimension: 60L x 47W x 83.5H cm.

Attributes

Product Type:

Bistro Set

Material:

Rattan

Style:

Contemporary

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome