0
1
2
3
4
5

Rattan Corner Set Black

Order Code: ZT3960599S

£759.99 Inc VAT (20%)
£799.995% off


Description

Experience luxury in its finest form with our stunning 9-seater rattan furniture corner set from the sensational Jardí range.¬†¬†

Designed for maximum style and comfort, this exquisite dining set is made up of a corner sofa, 3 x stools and a glass top table. Able to comfortably seat nine people, this set is sure to be the perfect centrepiece for any garden party or dining al fresco.

Finished in a striking black and offset with extra thick beautiful grey cushions, the set brings a modern and luxurious touch to your garden. With the addition of a protective UV-layer, you can be assured your furniture will be shielded from the elements all year round, helping to maintain its beautiful colour.

With practicality in mind, the waterproof cushions have removable and washable covers for your ease and convenience to keep them looking like new. And with the high-quality rain cover provided you can protect your furniture in wet and rainy conditions - no need to move your dining table and chairs indoors! This Jardí rattan corner dining set is a low-maintenance, stylish option which will always add a touch of sophistication to any patio or outdoor space.

Transform your garden into a personal paradise and be the envy of all your friends and neighbours as you enjoy your premium seating area.



Product Features:


* Stunning Black Rattan Finish
* Spacious 9-Seater Design
* 9cm Thick Polyester Cushions
* Removeable & Washable Seat Covers
* Protective Rain Cover

Specifications:


* Rattan Colour: Black
* Cushion Colour: Grey
* Weight: 99kg
* Frame Material: Poly Rattan & Steel
* Cushion Material: Polyester
* Tabletop Material: Tempered Glass
* Sofa Dimensions: 70cm H x 240cm W x 180cm D
* Table Dimensions: 66cm H x 120cm W x 70cm D
* Stool with Cushion Dimensions: 44cm H x 40cm W x 40cm D
* Seat Cushion Thickness: 9cm
* Back Rest Cushion Thickness: 14cm
* Seat Capacity: 9 People
* Weight Capacity Per Seat: 110KG

Box Contents:


* 1 x Spacious 9-Seater L Shape Sofa
* 3 x Comfortable Stools
* 1 x Luxurious Glass Topped Table
* 1 x Complete Set of Seat & Back Cushions
* 1 x Protective Rain Cover

See full description
Specifications for Rattan Corner Set Black
  • Colour
    Black
  • Product Type
    Rattan Corner Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome