Rattan Garden Furniture Set w/2 Armchairs Sofa 2 Footstools Fire Pit Table Grey

Order Code: ZT3349182S

£1,399.99 Inc VAT (20%)


Description

Fire pit table: Great for evenings and milder months. Wind guard for safety, with a 50, 000 BTU output - you can keep warm as you sit around this garden sofa set. Glass table top is sleek and easy to clean.Six-piece set: Rattan garden furniture set comes with two armchairs, loveseat, two footstools and matching fire pit table. Seats sits up to six people. Freestanding pieces to organise into a shape you want.Comfortable: Padded seat and back cushions so you can sink into this conservatory furniture and relax for long periods. Removable and washable covers.Steel, wrapped in rattan: Powder coated metal for a strong core. Stylish and weather-resistant plastic wicker makes each piece in this rattan garden sofa set extra durable and sturdy.Dimensions: Chair: 85H x 75W x 72Dcm. Sofa: 132W x 72D x 85Hcm. Table: 150L x 85W x 64Hcm. Footstool: 38W x 38D x 35Hcm. Weight Capacity: Armchair:120kg, Sofa: 240kg. Footstool: 120kg. Table: 50kg. Assembly required.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome