Rattan Nesting Table Set Three Piece Stacking Coffee Side Garden Outdoor

Order Code: ZT3351026S

£119.99 Inc VAT (20%)
£133.9910% off


Description

SET OF THREE: Great for extending surface space when needed.STACKABLE: Helps to save space.STABLE: Solid steel frame ensures stability continued stability and durability.WEATHER-RESISTANT: Made using PE wicker for use all year round. EASY TO MAINTAIN: Can be wiped clean, ideal for busy and hectic lifestyles.DIMENSIONS: Small: 40L x 40W x 40Hcm. Medium: 50L x 47W x 50Hcm. Large: 60L x 54W x 60Hcm. NO ASSEMBLY REQUIRED: MAXIMUM WEIGHT CAPACITY PER TABLE 30KG.

See full description
Specifications for Rattan Nesting Table Set Three Piece Stacking Coffee Side Garden Outdoor
  • Product Type
    Rattan Nesting Table Set
  • Assembly Required
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome