Rattan Outdoor Garden Furniture Patio Corner Sofa Set Weave Wicker Black Brown01-0714

Order Code: ZT3351563S

£929.99 Inc VAT (20%)


Description

STYLISH EIGHT-PIECE SET: The rattan corner sofa is formed of two corner seats, four middle seats, a footstool and a coffee table, giving you complete freedom to set it up how you like. The rattan garden furniture is perfect for relaxing with friends and family.ALUMINIUM WRAPPED IN RATTAN: Metal frame of the garden corner sofa keeps structure and support, whilst the mixed-grey hand woven wicker forms a protection against everyday use and mild weather and UV damage. The grey rattan sofa set is easy to clean – simply wipe with a damp cloth.THICK CUSHIONS: Placed on the seats and the backs, provides supreme comfort whilst you sit and relax. SQUARE COFFEE TABLE: With a sleek tempered glass top, it's the perfect spot for keeping everything you need near when seated in the corner garden furniture.FOUR THROW CUSHIONS: The garden rattan furniture sets provide extra comfort and support. DIMENSIONS: Corner seat: 65H x 78W x 78Dcm. Middle seat: 65H x 63W x 78Dcm. Footstool: 32H x 63L x 63Wcm. Table: 32H x 63L x 63Wcm.MAXIMUM LOAD WEIGHT: Seat: 160kg. NO ASSEMBLY REQUIRED.

See full description
Specifications for Rattan Outdoor Garden Furniture Patio Corner Sofa Set Weave Wicker Black Brown01-0714
  • Material
    Rattan
    Aluminium
  • Colour
    Brown
    Black
  • Assembly Required
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome