Set of 2 Outdoor Sun Lounger Recliner Chairs with Adjustable Back and Footrest84B-537V01BG

Order Code: ZT3351344S

£89.99 Inc VAT (20%)
£94.995% off


Description

FOLDABLE: Easy to carry, store and pack up. The reclining garden chairs are perfect for the home and taking with you on day trips to the park and other outdoor spaces.ADJUSTABLE: Back and end foot area can be set to ten different positions, fixing to a shape, the garden recliner is most comfortable.STEEL FRAME: A tough structure which supports and holds you when sitting. Powder coated for extra strength. COSY SEATS: Weather-resistant and breathable material, holds you comfortably with our outdoor recliner chair.SET OF TWO: Perfect for relaxing with a friend. SUN LOUNGER DIMENSIONS: Upright: 110H x 78L x 58Wcm. Reclined: 76H x 153L x 58Wcm. Folded: 58H x 100L x 17Wcm.MAXIMUM LOAD 120KG (per chair) NO ASSEMBLY REQUIRED.

See full description
Specifications for Set of 2 Outdoor Sun Lounger Recliner Chairs with Adjustable Back and Footrest84B-537V01BG
  • Frame Material
    Steel
  • Assembly Required
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome