SET OF FOUR: Four stackable outdoor chairs are perfect for relaxing with friends in the patio, balcony and more.STACKABLE DESIGN: Stack together when not in use. Our stacking garden chairs
are space-saving and easy to store.COMFORTABLE: The mesh fabric of the stackable chairs helps reduce muscle tension and stress. High back provides comfort while enjoying the day.SOLID: These garden dining chairs have a metal frame with powder-coated surface. Four legs for balance.DIMENSIONS: 54L x 75.5W x 95Hcm. Seat: 44.5W x 45D x 41Hcm. Assembly required.