Double Hanging Egg Chair Folding Swing Hammock W/Cushion, Indoor Outdoor Brown

Order Code: ZT3348752S

£339.99 Inc VAT (20%)


Description

TWO-SEATER SIZE: Large, extra generous size means you can relax hidden away with a friend, or stretch out by yourself. The egg swing chair with stand is great for small and large gardens, balconies, outdoor porches - even some indoor spaces too.FOLDING BASKET WITH CUSHION: Easy to hook up and take off to store away and keep clean. Large padded cushion for you to sink into, keeping comfortable extended periods.STEEL FRAME: Strong core, with top hook to support the sitting basket fully. Four long legs keep the egg chairs for garden evenly balanced.TWO INNER POCKETS: Close holding place, no need to move once settled in. DIMENSIONS: 172H x 132L x 126Wcm. Seat basket: 106H x 126L x 66Wcm. Cushion: 98L x 47W x 3Dcm.MAXIMUM LOAD 230KG. ASSEMBLY REQUIRED.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome