Outdoor 3-Person Metal Swing Chair Bench with Canopy


£89.99 Inc VAT (20%)

See all variants from £89.99

Description

Stylish stripe design: Beautiful outlook with two colours, this garden swing with adjustable canopy is great for livening up your garden and outdoor areas.Three-seater: Provides room to accommodate two adults and a child – our garden swing seats 3 seater is suitable for those lazy afternoons.Metal frame: 'A' shape for garden swing chair's even stability, with a powder coating for extra strength and durability. Foot pads on swing chair outdoor's legs for balance and floor protection.Comfortable: This swing seats for adults features a 6cm padded seat, high and slightly angled back and armrests. Adjustable angle overhead canopy: Weather-resistant swing seat with canopy to shield below from sun glare, UV rays and mild rain and wind.Dimensions: 153H x 170L x 110Wcm. Swinging Garden Chair Canopy: 165L x 115Wcm. Seat: 130L x 46Wcm. MAXIMUM LOAD WEIGHT 240KG. ASSEMBLY REQUIRED.

Feature Attributes

Frame Material:
Metal
Assembly:
Required

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome