0
1
2
3

Rattan Hanging Swing Chair with Cushion 360 Rotation Patio Hanging Chair Grey

Order Code: ZT4185016S

£159.99 Inc VAT (20%)


Description

Single garden swing chair: Room for you to relax outdoors - also suitable for indoors.Steel frame: Powder coated for extra strength - a strong and supportive core. Three legs for balance.Padded seat: Keep comfortable in this egg swing chair.Folded basket: Take out when not being used - keeps it protected.Dimensions: 196H x 106L x 110Wcm. Basket: 8H x 108L x 75Wcm. Maximum load 150kg.

See full description
Specifications for Rattan Hanging Swing Chair with Cushion 360 Rotation Patio Hanging Chair Grey
  • Maximum Load
    150kg
  • Colour
    Grey
  • Product Type
    Hanging Swing Chair
  • Material
    Steel
    Rattan

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome